WORLD DRYER SLIMDRI HAND DRYER WHITE
WORLD DRYER SLIMDRI HAND DRYER WHITE
Package Quantity Info:
Each: 1 Pallet: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enhanced airflow dries 40% quicker than standard applications
- Efficient design uses 80% less energy than conventional hand dryers
- Slim, compact design optimizes space
- Automatic infrared sensor features a 60-second anti-vandal shut-off
- Antimicrobial technology enhances sanitation and extends life of the motor
- Flexible on/off heat option gives owner more control over costs
- Universal voltage – 110–240 V input
- Easy installation reduces up-front costs
- Die-cast aluminum cover in white epoxy finish stands up to wear
- Surface-mounted ADA compliant
Specifications
- Installation Type:
- Wall Mount
- Type:
- WL974A
- UPC:
- 663034278083