This product requires certification to purchase.

1 lb Tin-Lead Solder

Worthington Industries

1 lb Tin-Lead Solder

  • Fast #
  • Part #MMRW331848
  • Item #4503672
  • Manufacturer Part #331848
3.4 out of 5 Customer Rating
Brand image
Worthington Industries

1 lb Tin-Lead Solder

  • Fast #
  • Part #MMRW331848
  • Item #4503672
  • Manufacturer Part #331848
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Melting Temperature:
430 F
Product Type:
Solder
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1 lb
Solder Material:
Tin-Lead