This product requires certification to purchase.

50 lb. 12-3/10 in Refrigerant Cylinder

You last purchased this on
 
Worthington Industries

50 lb. 12-3/10 in Refrigerant Cylinder

  • Fast #
  • Part #W285397
  • Item #7107238
  • Manufacturer Part #285397
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Worthington Industries

50 lb. 12-3/10 in Refrigerant Cylinder

  • Fast #
  • Part #W285397
  • Item #7107238
  • Manufacturer Part #285397
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
Capacity:
50 lb
Diameter:
12-3/10 in
Product Type:
Refrigerant Cylinder
Refrigerant:
R-410A
Weight:
27.8 lb