1/2 in. Socket Set
1/2 in. Socket Set
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Patented Wright Drive® design distributes contact over a larger surface area for greater gripping power and strength
- Oiled black oxide finish
- Forged and machined for best fit and unyielding strength
- Precision heat - Treated and tempered for optimal hardness, ductility and durability
- Easy to read stamp pattern in order to quickly determine opening size
- Made in the USA
- Designed, engineered and manufactured in Barberton, OH
- Meets and exceeds ASME B107 hand tool standards
Documents
Specifications
- ASME:
- ASME B107.110
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Number Of Points:
- 6-point
- Number of Pieces:
- 14 Piece
- Tool Type:
- Socket Set
- UL Listed:
- No
- UPC:
- 076799004079