This product requires certification to purchase.

1-1/16 in. 12 Point Combination Wrench

Wright Tool

1-1/16 in. 12 Point Combination Wrench

  • Fast #
  • Part #W1134
  • Item #1635907
  • Manufacturer Part #1134
4.8 out of 5 Customer Rating
Brand image
Wright Tool

1-1/16 in. 12 Point Combination Wrench

  • Fast #
  • Part #W1134
  • Item #1635907
  • Manufacturer Part #1134
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
1-1/16 in
Color Finish Name:
Satin
Length:
14-1/4 in
Maximum Capacity:
1-1/16 in
Number Of Points:
12-point
Number of Tools Included:
1
WrenchType:
Combination