1-1/4 in. Combination Flat Stem Wrench
1-1/4 in. Combination Flat Stem Wrench
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 1-1/4 in
- Length:
- 16-13/16 in
- Maximum Capacity:
- 1-1/4 in
- Number of Tools Included:
- 1
- WrenchType:
- Combination