9/16 in. 12-Point Combination Wrench
Unidoor Plus 9/16 in. 12-Point Combination Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 9/16 in
- Collection:
- Unidoor Plus
- Color Finish Name:
- Satin Black
- Handle Material:
- Metal
- Height:
- 72 in
- Length:
- 8 in
- Material:
- Tempered Glass, Brass
- Maximum Capacity:
- 9/16 in
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- Size:
- 34-1/2 in x 72 in
- Width:
- 34-1/2 in
- WrenchType:
- Combination