Wrought Aluminum Floor Mounted Door Stop in Aluminum
Wrought Aluminum Floor Mounted Door Stop in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This floor-mount bumper is used to stop swinging doors from impacting with adjacent walls and furnishings
- 2-1/2 inch base, 2-11/16 inch height
- Brushed aluminum finish
- Solid steel construction
- Installation fasteners are included with this item
- Please refer to the line art drawing and compare with your needs before purchasing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 2-1/2
- Diameter - Inside 1:
- 1-1/16
- Door Stop Type:
- Floor Mounted Door Stop
- Height:
- 2-11/16
- Length:
- 2-1/2
- Material:
- Wrought Aluminum
- Size:
- 2-11/16 in
- Thickness:
- 1-1/16 in
- UL Listed:
- No
- UPC:
- 049793445926
- Width:
- 1-1/16