This product requires certification to purchase.

18X15 1H CRMC WM LAV CEWH

WS Bath Collections

18X15 1H CRMC WM LAV CEWH

  • Fast #
  • Part #WBASIC4010
  • Item #9074057
  • Manufacturer Part #BASIC 4010
5 out of 5 Customer Rating
WS Bath Collections

18X15 1H CRMC WM LAV CEWH

  • Fast #
  • Part #WBASIC4010
  • Item #9074057
  • Manufacturer Part #BASIC 4010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Length:
18 in
Number of Holes:
1 Hole
Proposition 65:
WARNING - This product can expose you to chemicals known to the State of California to cause birth defects or other reproductive harm. For more information, go to https://www.p65warnings.ca.gov/.
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
15 in