This product requires certification to purchase.

33-1/10 in. Undermount Rectangular Ceramic Bathroom Sink in Glossy White

WS Bath Collections

33-1/10 in. Undermount Rectangular Ceramic Bathroom Sink in Glossy White

  • Fast #
  • Part #WCITY8439
  • Item #9064281
  • Manufacturer Part #CITY 84.39
3.7 out of 5 Customer Rating
WS Bath Collections

33-1/10 in. Undermount Rectangular Ceramic Bathroom Sink in Glossy White

  • Fast #
  • Part #WCITY8439
  • Item #9064281
  • Manufacturer Part #CITY 84.39
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bathroom sink
  • Made of ceramic
  • Glossy white finish
  • Without overflow
  • Undermount installation
  • Designer collection
  • Made in Italy
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Drain Opening:
1-4/5 in
Height:
5-3/10 in
Length:
33-1/10 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING - This product can expose you to chemicals known to the State of California to cause birth defects or other reproductive harm. For more information, go to https://www.p65warnings.ca.gov/.
Shape:
Rectangular
Sink Bowl Size:
33-1/10 in x 15-2/5 in x 4-7/10 in
Sink Depth:
4-7/10 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
26 in - 30.99 in
Vessel Only:
Yes
Width:
15-2/5 in