Two Handle Vessel Filler and Widespread Bathroom Sink Faucet in Polished Chrome
Flow Two Handle Vessel Filler and Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern wall-mounted bathroom faucet with 2-handles
- Adjustable handles allow for custom layout
- Polished chrome finish
- Made of lead-free solid brass
- Requires 3-hole installation
- Flow rate: 1.5 gpm
- Spout reach: 7.5"
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler, Widespread, Wall Mount
- Cartridge Type:
- Ceramic Disc
- Collection:
- Flow
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Height:
- 2-2/5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 2-2/5 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Spout Height:
- 2-3/8 in
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No