This product requires certification to purchase.

23-3/5 in. Vessel or Wall Mount Rectangular Vitreous China Bathroom Sink in Ceramic White

WS Bath Collections

Unlimited 60 23-3/5 in. Vessel or Wall Mount Rectangular Vitreous China Bathroom Sink in Ceramic White

  • Fast #
  • Part #WUNLIMITED6001
  • Item #5161157
  • Manufacturer Part #UNLIMITED 60.01
5 out of 5 Customer Rating
WS Bath Collections

Unlimited 60 23-3/5 in. Vessel or Wall Mount Rectangular Vitreous China Bathroom Sink in Ceramic White

  • Fast #
  • Part #WUNLIMITED6001
  • Item #5161157
  • Manufacturer Part #UNLIMITED 60.01
5 out of 5 Customer Rating

X Points

Color Finish Name: Ceramic White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Unlimited 60
Color Finish Category:
Whites
Color Finish Name:
Ceramic White
Drain Opening:
1-7/10 in
GSA Approved:
No
IAPMO Listed:
No
Length:
23-3/5 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
22-2/5 in x 12-2/5 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Vessel Mount, Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
17-7/10 in