This product requires certification to purchase.

WSBC Decorative P-Trap

WS Bath Collections

WSBC Decorative P-Trap

  • Fast #
  • Part #WWSBC53922
  • Item #9076022
  • Manufacturer Part #WSBC 53922
5 out of 5 Customer Rating
WS Bath Collections

WSBC Decorative P-Trap

  • Fast #
  • Part #WWSBC53922
  • Item #9076022
  • Manufacturer Part #WSBC 53922
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under WS Bath Collections 1 year warranty
  • Constructed of brass
  • Coordinates with products from the WSBC line
  • Decorative Trap
  • Solid Brass Base
  • With Exit Tube - For Cleanup
  • Space Saving Trap
  • Rotating - Can Compensate for Drain Location Offset
  • Made in Italy
  • Requires Certification

Documents

Dimensions & Measurements
Length
13-13/16 in
Characteristics & Features
Cleanout
Yes
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Trap Material
Brass
Warranty & Product Information
Type
WWSBC53922
UPC
810238032045