This product requires certification to purchase.

Brass Push-Pull Drain in Glossy White

WS Bath Collections

WSBC Fittings Brass Push-Pull Drain in Glossy White

  • Fast #
  • Part #WWSBC5399109
  • Item #9954936
  • Manufacturer Part #WSBC 53991.09
3.2 out of 5 Customer Rating
Brand image
WS Bath Collections

WSBC Fittings Brass Push-Pull Drain in Glossy White

  • Fast #
  • Part #WWSBC5399109
  • Item #9954936
  • Manufacturer Part #WSBC 53991.09
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Push waste drain (click clack)
  • Click clack: It opens and closes with the click of a finger
  • With overflow
  • Works with sinks that have overflow
  • Adaptable height: 1.2" min - 2.0" max h
  • Available in 5 finishes
  • Solid brass base
  • Made in Italy
  • Requires Certification
Characteristics & Features
Collection
WSBC Fittings
Color Finish Category
Whites
Color Finish Name
Glossy White
Drain Body Material
Brass
Warranty & Product Information
UPC
810076440330