WS700R Refrigerated Composite Sampler
WS700R Refrigerated Composite Sampler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The WS700R sampler’s controller gives you complete control over your water sampling process
- Take individual time-weighted composite samples or full bottle discrete grab samples
- Start delay timer allows you to start multiple refrigerated water samplers in the field simultaneously, or to delay drawing a sample after a triggering event providing a more representative sample
- Float switch automatically turns off the peristaltic sampling pump if the water bottle becomes full
- Automatic back flush cycle clears any debris from the strainer and purges water from the hose preventing contamination
- Samplers are easy to set up in the field
- Rugged, rainproof enclosure can be padlocked and/or chained to prevent tampering and is relatively small so can be easily hidden or camouflaged to prevent vandalism
- Lightweight design allows for suspension in a manhole even with a full bottle
- Global water model WS700R
Specifications
- Height:
- 27 in
- Width:
- 20 in