This product requires certification to purchase.

67 x 32 in. Freestanding Bathtub Center Drain in White, Shiny White with Matte Black

Wyndham Collection

Juno 67 x 32 in. Freestanding Bathtub Center Drain in White, Shiny White with Matte Black

  • Fast #
  • Part #W840193318359
  • Item #9569317
  • Manufacturer Part #WCBTK156167SWATPBK
4.7 out of 5 Customer Rating
Brand image
Wyndham Collection

Juno 67 x 32 in. Freestanding Bathtub Center Drain in White, Shiny White with Matte Black

  • Fast #
  • Part #W840193318359
  • Item #9569317
  • Manufacturer Part #WCBTK156167SWATPBK
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White, Shiny White, Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Much deeper than standard tubs for full immersion
  • Warmer to the touch and more comfortable than traditional enamel/steel tubs
  • Acrylic construction for strength and ease of handling and installation
  • Includes adjustable base for accurate leveling and stability
  • Includes pop-up drain and waste overflow in polished chrome
  • Optional trim upgrade available in brushed nickel, shiny white, and matte black
  • Tub filler not included
  • UPC and cUPC approved
  • All measurements are ± 1/2"
  • Drain placement: Center
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Depth:
17 in
Basin Length:
43-1/2 in
Basin Width:
19-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Collection:
Juno
Color Finish Category:
Whites
Color Finish Name:
White, Shiny White, Matte Black
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
Yes
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
67 in
Overall Width:
32 in
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND NICKEL, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO: WWW.P65WARNINGS.CA.GOV.
Soaking Depth:
14 in
UPC:
840193318359
Weight:
116 lb