63 x 31-1/2 in. Freestanding Bathtub Center Drain in White with Polished Chrome
Sara 63 x 31-1/2 in. Freestanding Bathtub Center Drain in White with Polished Chrome
Product Details
Product Details
- Much deeper than standard tubs for full immersion
- Warmer to the touch and more comfortable than traditional enamel/steel tubs
- Acrylic construction for strength and ease of handling and installation
- Includes adjustable base for accurate leveling and stability
- Includes pop-up drain and waste overflow in polished chrome
- Pop-up drain and waste overflow in brushed nickel upgrade available
- Tub filler not included
- UPC and cUPC approved
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 18
- Basin Length:
- 42-1/2
- Basin Width:
- 19 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 84 gal
- Clawfoot Included:
- No
- Collection:
- Sara
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Polished Chrome
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-1/2
- Overall Length:
- 63
- Overall Width:
- 31-1/2
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: This product can expose you to chemicals including toluene and styrene, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Soaking Depth:
- 16
- UL Listed:
- No
- UPC:
- 700253896404
- Weight:
- 130