This product requires certification to purchase.

59-3/4 x 29-1/4 in. Freestanding Bathtub with Rear Center Drain in White

Wyndham Collection

Soho 59-3/4 x 29-1/4 in. Freestanding Bathtub with Rear Center Drain in White

  • Fast #
  • Part #W700112375835
  • Item #7609042
  • Manufacturer Part #WCOBT100260
4.5 out of 5 Customer Rating
Brand image
Wyndham Collection

Soho 59-3/4 x 29-1/4 in. Freestanding Bathtub with Rear Center Drain in White

  • Fast #
  • Part #W700112375835
  • Item #7609042
  • Manufacturer Part #WCOBT100260
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Basin Length:
53-1/2 in
Basin Width:
23-1/4 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
43.5 gal
Clawfoot Included:
No
Collection:
Soho
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center, Rear
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
23 in
Overall Length:
59-3/4 in
Overall Width:
29-1/4 in
Overflow Type:
Linear
Proposition 65:
WARNING: This product can expose you to chemicals including toluene and styrene, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Soaking Depth:
12-1/2 in
UL Listed:
No
UPC:
700112375835