Single Handle Floor Mount Tub Filler in Brushed Nickel
Taron Single Handle Floor Mount Tub Filler in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished chrome or brushed nickel finish
- Floor mounted bathtub filler
- Hand-shower included
- Modern design
- Solid brass core
- Dripless German cartridge
- Comes complete with all installation accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Taron
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 6.3 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and nickel, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Spout Height:
- 31-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9 in
- UPC:
- 700112375811