This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Gold

Wyndham Collection

Taron Single Handle Lever Floor Mount Filler in Brushed Gold

  • Fast #
  • Part #W840193317963
  • Item #9569106
  • Manufacturer Part #WCAT102340P11GD
3.3 out of 5 Customer Rating
Brand image
Wyndham Collection

Taron Single Handle Lever Floor Mount Filler in Brushed Gold

  • Fast #
  • Part #W840193317963
  • Item #9569106
  • Manufacturer Part #WCAT102340P11GD
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Taron
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
NPT
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.3 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND NICKEL, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO: WWW.P65WARNINGS.CA.GOV.
Spout Height:
31-1/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9 in
UPC:
840193317963