59 x 29-1/2 in. Freestanding Bathtub Center Drain in White with Polished Chrome
Tiffany 59 x 29-1/2 in. Freestanding Bathtub Center Drain in White with Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Much deeper than standard tubs for full immersion
- Warmer to the touch and more comfortable than traditional enamel/steel tubs
- Acrylic construction for strength and ease of handling and installation
- Includes adjustable base for accurate leveling and stability
- Tub filler not included
- UPC and cUPC approved
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 18-1/8 in
- Basin Length:
- 56 in
- Basin Width:
- 26-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 79 gal
- Collection:
- Tiffany
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Polished Chrome
- Depth:
- 18-1/8 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 23-1/2 in
- Installation Type:
- Freestanding
- Length:
- 59 in
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 59 in
- Overall Width:
- 29-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including toluene and styrene, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Soaking Depth:
- 15 in
- UPC:
- 700112376443
- Weight:
- 122 lb
- Width:
- 29-1/2 in