This product requires certification to purchase.

50 lb. Extra High Yield Bentonite

Wyo-Ben

Extra High Yield™ 50 lb. Extra High Yield Bentonite

  • Fast #
  • Part #WYOEHYB50
  • Item #1862924
  • Manufacturer Part #4300-0050
5 out of 5 Customer Rating
Brand image
Wyo-Ben

Extra High Yield™ 50 lb. Extra High Yield Bentonite

  • Fast #
  • Part #WYOEHYB50
  • Item #1862924
  • Manufacturer Part #4300-0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extra High Yield™ Bentonite has a higher performance formula that makes it a very effective viscosifier
  • This premium grade beneficiated Wyoming Bentonite is designed for use in mineral exploration, water well and directional drilling operations
  • Extra High Yield™ Bentonite is an efficient viscosifier performs well in a variety of water qualities, successfully reduces application rates, mixes quickly and easily
  • Extra High Yield™ Bentonite is listed with the national sanitation foundation for use in potable water well construction
  • Requires Certification

Documents


Specifications

Application:
Well
Collection:
Extra High Yield™
Material:
Bentonite
Product Type:
Drilling Fluid
Size:
50#