50 lb. Grout
Grout-Well® DF 50 lb. Grout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Grout-Well® and Grout-Well® DF are one step Bentonite grouting materials designed to achieve low permeability seals in water wells, monitor wells, geotechnical borings, and heat pump holes
- They achieve a range of solids contents, 17% to 20% solids by weight
- Grout-Well® DF’s granular nature reduces nuisance dust during mixing operations
Documents
Specifications
- Application:
- Geotechnical Borings, Monitor Well, Seals
- Collection:
- Grout-Well® DF
- Product Type:
- Grout
- Size:
- 50 lb