9-1/2 x 12 in. Waterless Hand Wipes
9-1/2 x 12 in. Waterless Hand Wipes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 75 Sheets/Pack; 6 Refill Packs of WypAll® PowerClean™ ProScrub™ Heavy Duty Wet Towels/Case; 450 Sheets/Case; Green and White; Dual Action Cleaning; Large 9.5" x 12" Wipes; Refill Only;
- Easy, handy clean-up of tough soils from hands, tools & work surfaces.
- Features a scrubby side to lift up the toughest grime and a smooth side so nothing's left behind.
- Citrus-powered cleaning formula; Alcohol-free, dermatologist tested.
- Extra large size to remove heavy grease, glue, oil, marker, paint, tar and more.
Specifications
- Application:
- Industrial
- Color Finish Name:
- Green
- Depth:
- 7-5/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Thermoplastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 6
- Product Type:
- Wiper
- Size:
- 9-1/2 in x 12 in
- Width:
- 9-1/2 in