10-1/4 x 9 in. Paper Towel in White (Box of 24)
L10 10-1/4 x 9 in. Paper Towel in White (Box of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 250 Sheets/Box; 24 Boxes of WypAll® GeneralClean™ L10 Light Cleaning Towels/Case; 6,000 Sheets/Case; White; Pop-Up Box; Limited Use Towels
- These light-duty cleaning towels deliver results at an economical price.
- Great for spray-and-wipe-jobs cleaning glass, tables and counters in versatile environments.
- Feature better drying performance than "paper" towels.
- These towels meet EPA guidelines for recycled fiber content.
Specifications
- Application:
- Agriculture, Farm
- Collection:
- L10
- Color Finish Name:
- White
- Depth:
- 16-7/8
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9
- Material:
- Paper
- Material Type:
- Polypropylene
- Package Quantity:
- Box of 24
- Product Type:
- Towel
- Size:
- 10-1/4 in x 9 in
- Width:
- 10-1/4