16-4/5 x 9-1/10 in. Box Wipes in White (Box of 88 Sheets, Case of 10 Boxes)
L20 16-4/5 x 9-1/10 in. Box Wipes in White (Box of 88 Sheets, Case of 10 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great single use wiper for light industrial and other applications
- Meets EPA guidelines for recycled fiber content
- Wypall L20 wipers in our Pop-Up® box format employ multi-ply paper for strength and absorbency for general purpose wiping
- WypAll® general clean L20 medium cleaning cloths single-use wiping towels contain no binders or glue
- The pop-up box dispenses one at a time and helps protect your towels until you’re ready to use them; unfolded, the towels measure a generous 9.1” x 16.8”
- Wipes feature a textured surface for extra cleaning power
- These top-rated, lightweight towels are 4-ply for strength and absorbency, so you can clean larger spills
Specifications
- Application:
- General Cleaning
- Collection:
- L20
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-1/4 in
- Length:
- 16-4/5 in
- Package Quantity:
- Box of 88 Sheets, Case of 10 Boxes
- Product Type:
- Box Wipes
- Size:
- 16-4/5 in X 9-1/10 in
- UL Listed:
- No
- Weight:
- 1.7 lb
- Width:
- 9-1/10 in