12-1/2 x 12 in. Cloth Wiper in White (Case of 12)
L30 12-1/2 x 12 in. Cloth Wiper in White (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 90 Sheets/Pack; 12 Packs of WypAll® GeneralClean™ L30 Heavy Duty Cleaning Towels/Case; 1,080 Sheets/Case; White; Quarterfold; Strong and Soft Towels
- This heavy-duty cleaning towel has a cloth-like feel.
- Features a plush, soft surface with pockets in the inner layer to enhance absorbency.
- Soft enough for personal use on hands and skin. (Not for use on compromised skin or patient wiping.)
- Soft and absorbent; great for wiping up spills.
Documents
Specifications
- Application:
- Commercial
- Collection:
- L30
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-7/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13 in
- Length:
- 20-1/4 in
- Material:
- Cloth, DRC
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Pad Size:
- 12-1/2 in
- Product Type:
- Wiper
- Size:
- 12 in x 12-1/2 in
- UPC:
- 036000058123
- Width:
- 12-1/2 in