This product requires certification to purchase.

16-2/5 in. Paper Towel (Case of 8)

WypAll®

L30 16-2/5 in. Paper Towel (Case of 8)

  • Fast #
  • Part #K05800CA
  • Item #6184917
  • Manufacturer Part #05800
3.3 out of 5 Customer Rating
Brand image
WypAll®

L30 16-2/5 in. Paper Towel (Case of 8)

  • Fast #
  • Part #K05800CA
  • Item #6184917
  • Manufacturer Part #05800
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 336
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 100 Sheets/Box; 8 Boxes of WypAll® GeneralClean™ L30 Heavy Duty Cleaning Towels/Case; 800 Sheets/Case; White; Pop-Up Box; Strong and Soft Towels
  • This heavy-duty cleaning towel has a cloth-like feel.
  • Features a plush, soft surface with pockets in the inner layer to enhance absorbency.
  • Soft enough for personal use on hands and skin. (Not for use on compromised skin or patient wiping.)
  • Soft and absorbent; great for wiping up spills.
  • Requires Certification

Specifications

Application:
General Purpose
Collection:
L30
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
9
Length:
16-2/5
Material:
Paper
Material Type:
Polypropylene
Package Quantity:
Case of 8
Product Type:
Box Wipes
UPC:
036000058000
Width:
9-4/5