9-4/5 x 16-2/5 in. Wipes in White (Case of 6)
L30 9-4/5 x 16-2/5 in. Wipes in White (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 42-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 120 Sheets/Box; 6 Boxes of WypAll® GeneralClean™ L30 Heavy Duty Cleaning Towels/Case; 720 Sheets/Case; White; Pop-Up Box; Strong and Soft Towels
- This wiping towel has a towel-like feel at a value price and the box is designed for one-at-a-time dispensing
- Ideal for a wide range of light-medium duty general cleaning and maintenance wiping tasks (could be an alternative to towel rags in a box)
- WypAll® General Clean L30 Heavy Duty Cleaning Towels feature the double re-creping (DRC) technology, which gives them high surface softness and a reinforced grid for strength
- Soft enough for personal use on hands and skin (natural rubber latex free), strong enough for wet surface wiping and cleaning
Specifications
- Application:
- General Purpose
- Collection:
- L30
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-1/4 in
- Length:
- 16-13/32 in
- Material:
- Thermoplastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 6
- Product Type:
- Wiper
- UPC:
- 036000058161
- Width:
- 9-13/16 in