Jumbo Roll Wipes in White (875 per Roll)
L30 Jumbo Roll Wipes in White (875 per Roll)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 63-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 875 Sheets/Roll; 1 Jumbo Roll of WypAll® GeneralClean™ L30 Heavy Duty Cleaning Towels/Case; 875 Sheets/Case; White; Strong and Soft Towels
- This heavy-duty cleaning towel has a cloth-like feel.
- Features a plush, soft surface with pockets in the inner layer to enhance absorbency.
- Soft enough for personal use on hands and skin. (Not for use on compromised skin or patient wiping.)
- Soft and absorbent; great for wiping up spills.
Recommended Accessories
Specifications
- Application:
- Healthcare, Janitorial, Light Duty
- Collection:
- L30
- Color Finish Name:
- White
- Depth:
- 12-1/10
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-2/5
- Length:
- 12-1/10
- Material:
- Cloth, DRC
- Material Type:
- Polypropylene
- Package Quantity:
- Roll of 875
- Pad Size:
- 12-2/5
- Product Type:
- Wiper, Cloth
- Size:
- 12-1/5 in x 12-2/5 in
- Width:
- 12-2/5