13-1/5 x 10 in. Wipes in White (Case of 2)
L40 13-1/5 x 10 in. Wipes in White (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 200 Sheets/Roll; 2 Rolls of WypAll® PowerClean™ L40 Extra Absorbent Towels/Case; 400 Sheets/Case; White; Center-Pull Roll; Limited Use Towels
- WypAll® Power Clean L40 Extra Absorbent Towels: outstanding general-purpose towels
- Absorbent and tough wiping towels feature a plush outer layer that's touchable and soft
- Each WypAll® Power Clean L40 Extra Absorbent Towels measures 10" x 13.2"; Fits in compatible dispenser (towel dispenser)
- Use utility wipes for tough tasks like cleaning grease or oil (industrial / commercial uses), yet they're gentle enough to dry your hand or face
Specifications
- Application:
- General Purpose, Cleaning
- Collection:
- L40
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 13-1/5 in
- Material:
- DRC
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 2
- Product Type:
- Wiper
- Width:
- 10 in