13-2/5 x 12-2/5 in. Wipes in White (Roll of 750)
L40 13-2/5 x 12-2/5 in. Wipes in White (Roll of 750)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 750 Sheets/Roll; 1 Jumbo Roll of WypAll® PowerClean™ L40 Extra Absorbent Towels/Case; 750 Sheets/Case; White; Limited Use Towels
- Specially designed to absorb liquids, lubricants and oils.
- Features a plush, soft surface with pockets in the inner layer to enhance absorbency.
- Great for wiping up spills large and small.
- Extra soft and absorbent.
Specifications
- Application:
- Industrial
- Collection:
- L40
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-2/5 in
- Length:
- 13-2/5 in
- Material:
- DRC
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 1
- Product Type:
- Wiper
- Size:
- 13-2/5 in x 12-2/5 in
- UPC:
- 036000050073
- Width:
- 12-1/5 in