This product requires certification to purchase.

14-1/4 in. Folded Rough-In Wipes in White

WypAll®

L40 14-1/4 in. Folded Rough-In Wipes in White

  • Fast #
  • Part #K05701EA
  • Item #268046
  • Manufacturer Part #05701
5 out of 5 Customer Rating
Brand image
WypAll®

L40 14-1/4 in. Folded Rough-In Wipes in White

  • Fast #
  • Part #K05701EA
  • Item #268046
  • Manufacturer Part #05701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 630
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kansas City, KS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 56 Sheets/Pack; 18 Packs of WypAll® PowerClean™ L40 Extra Absorbent Towels/Case; 1,008 Sheets/Case; White; Quarterfold; Limited Use Towels
  • Specially designed to absorb liquids, lubricants and oils.
  • Features a plush, soft surface with pockets in the inner layer to enhance absorbency.
  • Great for wiping up spills large and small.
  • Extra soft and absorbent.
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Collection:
L40
Color Finish Name:
White
Depth:
11-7/8 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
19-1/4 in
Length:
20-1/4 in
Material:
Cloth, DRC
Material Type:
Polypropylene
Package Quantity:
Pack of 56
Pad Size:
12-1/2 in
Product Type:
Wiper
Size:
12 in x 12-1/2 in
Width:
12-1/2 in