WYPALL L40 WIPES SM RL 70 WHIT
L40 WYPALL L40 WIPES SM RL 70 WHIT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Removes soils and liquids from face and hands
- Perforated roll suitable for all kinds of jobs
- Ideal for routine industrial cleaning and maintenance
Specifications
- Application:
- Industrial
- Collection:
- L40
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11 in
- Length:
- 4-9/10 in
- Material:
- DRC
- Package Quantity:
- Roll of 24
- Product Type:
- Wiper
- Size:
- 11 in
- Type:
- K05027CA
- UL Listed:
- No
- Weight:
- 0.7 lb
- Width:
- 4-9/10 in