13-2/5 x 9-4/5 in. Jumbo Wipes Roll in White
X50 13-2/5 x 9-4/5 in. Jumbo Wipes Roll in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1,100 Sheets/Roll; 1 Roll of WypAll® GeneralClean™ X50 Cleaning Cloths/Case; 1,100 Sheets/Case; White; Jumbo Roll; Strong for Extended Use
- WypAll® GeneralClean™ X50 Cleaning Cloths are the respected WypAll® Brand's most economical extended use cloth, combining versatile performance with value design for light-duty tasks.
- HydroKnit® technology keeps them strong when wet, even for multiple uses
- Available in Pop-Up Box, Quarterfold, Jumbo Roll formats for dispensing convenience
- Unlike cloth rags, WypAll® X50 Reusable Wipes are safe, clean, consistent
Documents
Recommended Accessories
Specifications
- Application:
- Commercial
- Collection:
- X50
- Color Finish Name:
- White
- Depth:
- 13-4/5 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-4/5 in
- Length:
- 13-4/5 in
- Material:
- HYDROKNIT
- Material Type:
- Polypropylene
- Package Quantity:
- Roll of 1100
- Pad Size:
- 12-1/5 in
- Product Type:
- Wiper
- Size:
- 9-4/5 in x 12-1/5 in
- UPC:
- 036000350159
- Width:
- 13-2/5 in