13-2/5 x 19-3/5 in. Small Wipes Roll in Blue (Case of 6)
X60 13-2/5 x 19-3/5 in. Small Wipes Roll in Blue (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 130 Sheets/Roll; 6 Rolls of WypAll® GeneralClean™ X60 Multi-Task Cleaning Cloths/Case; 780 Sheets/Case; Blue; Small Roll; Strong and Absorbent Towels
- WypAll® General Clean X60 Multi-Task Cleaning Cloths are absorbent and reinforced to stay strong for cleaning performance in light duty tasks; they absorb water faster than rags
- Each blue commercial paper towel measures 19.6” x 12.2” and comes perforated for easy tearing
- These lightweight cloths contain no adhesives or binders, yet they hold together and don’t leave residues behind
- To create an effective general purpose industrial cloth, WypAll® combined proprietary HydroKnit fast absorbing technology with reinforced structure, so you get durability at a great value
Specifications
- Application:
- General Purpose, Cleaning
- Collection:
- X60
- Color Finish Name:
- Blue
- Depth:
- 11-281/500
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13-2/5
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 6
- Product Type:
- Wiper
- Width:
- 19-3/5