This product requires certification to purchase.

11-1/10 x 16-4/5 in. Fiber and Polypropylene Cloth in White

WypAll®

X70 11-1/10 x 16-4/5 in. Fiber and Polypropylene Cloth in White

  • Fast #
  • Part #K55300
  • Item #7928292
  • Manufacturer Part #55300
3.6 out of 5 Customer Rating
Brand image
WypAll®

X70 11-1/10 x 16-4/5 in. Fiber and Polypropylene Cloth in White

  • Fast #
  • Part #K55300
  • Item #7928292
  • Manufacturer Part #55300
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 200 Sheets/Box; 1 Box of WypAll® PowerClean™ X70 Medium Duty Cloths/Case; 200 Sheets/Case; White; Brag Box; Long Lasting Towels
  • WypAll® Power Clean X70 Medium Duty Cloths are durable, absorbent cloths that stay strong for cleaning performance
  • Each industrial cloth measures 11.1" x 16.8" and cleans oil, dirt, grime and solvents; the Brag Box is designed for easy one-at-a-time dispensing
  • The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips; Laundered shop rags can't match that kind of performance
  • Pound for pound, WypAll® Power Clean X70 Medium Duty Cloths hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags
  • Requires Certification

Specifications

Application:
Cleaning, Industrial
Collection:
X70
Color Finish Name:
White
Depth:
10 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16-4/5 in
Material:
Fiber, Plastic
Material Type:
Polypropylene
Product Type:
Cloth
Size:
11-1/10 in x 16-4/5 in
UPC:
036000553000
Width:
11-1/10 in