This product requires certification to purchase.

12-1/2 x 12 in. Hydroknit Wiper in White (Pack of 76)

WypAll®

X70 12-1/2 x 12 in. Hydroknit Wiper in White (Pack of 76)

  • Fast #
  • Part #KIM41200CA
  • Item #8116690
  • Manufacturer Part #41200
4.8 out of 5 Customer Rating
Brand image
WypAll®

X70 12-1/2 x 12 in. Hydroknit Wiper in White (Pack of 76)

  • Fast #
  • Part #KIM41200CA
  • Item #8116690
  • Manufacturer Part #41200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 76 Sheets/Pack; 12 Packs of WypAll® PowerClean™ X70 Medium Duty Cloths/Case; 912 Sheets/Case; White; Quarterfold; Long Lasting Towels
  • These medium-duty cleaning cloths are durable, absorbent cloths that stay strong for cleaning performance
  • These industrial cloths tackle dirt, grime and oil and are great for solvents.
  • Fast absorbing, tear resistant premium cloth wet or dry!
  • These medium-duty cloths absorb and release large amounts of water!
  • Requires Certification

Specifications

Application:
Industrial
Collection:
X70
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-469/500 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12-1/2 in
Material:
Plastic, Cellulose
Material Type:
Polypropylene
Package Quantity:
Case of 12
Product Type:
Wiper
Width:
12 in