This product requires certification to purchase.

12-1/2 x 13-2/5 in. Hydroknit Wiper in White (Roll of 870)

WypAll®

X70 12-1/2 x 13-2/5 in. Hydroknit Wiper in White (Roll of 870)

  • Fast #
  • Part #K41600CA
  • Item #8116697
  • Manufacturer Part #41600
5 out of 5 Customer Rating
Brand image
WypAll®

X70 12-1/2 x 13-2/5 in. Hydroknit Wiper in White (Roll of 870)

  • Fast #
  • Part #K41600CA
  • Item #8116697
  • Manufacturer Part #41600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 870 Sheets/Roll; 1 Roll of WypAll® PowerClean™ X70 Medium Duty Cloths/Case; 870 Sheets/Case; White; Jumbo Roll; Long Lasting Towels
  • These medium-duty cleaning cloths are durable, absorbent cloths that stay strong for cleaning performance
  • These industrial cloths tackle dirt, grime and oil and are great for solvents.
  • Fast absorbing, tear resistant premium cloth wet or dry!
  • These medium-duty cloths absorb and release large amounts of water!
  • Requires Certification

Specifications

Application:
General Purpose, Industrial
Collection:
X70
Color Finish Name:
White
Depth:
15-1/10 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
12-2/5 in
Length:
14-1/5 in
Material:
Cellulose, Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 1
Pad Size:
12-2/5 in
Product Type:
Wiper
Size:
12-2/5 in x 12-1/5 in
Width:
12-1/2 in