13-2/5 x 12-2/5 in. Fiber and Polypropylene Wipes in Blue
X70 13-2/5 x 12-2/5 in. Fiber and Polypropylene Wipes in Blue
Package Quantity Info:
Each: 1 Pallet: 64-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 870 Sheets/Roll; 1 Roll of WypAll® PowerClean™ X70 Medium Duty Cloths/Case; 870 Sheets/Case; Blue; Jumbo Roll; Long Lasting Towels
- WypAll® X70 are durable, absorbent cloths that stay strong for cleaning performance
- Each industrial cloth measures 12.5" x 12.2" and cleans oil, dirt, grime and solvents; Comes perforated for reliable dispensing (fits on compatible jumbo roll dispensers)
- The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can't match that kind of performance.
- Pound for pound, WypAll® X70 Manufactured Rags hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags
Documents
Specifications
- Application:
- General, Janitorial, Office Buildings
- Collection:
- X70
- Color Finish Name:
- Blue
- Depth:
- 15
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12-2/5
- Material:
- Fiber, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Wipes
- Size:
- 13-2/5 in x 12-2/5 in
- Width:
- 13-2/5