12-1/2 x 12 in. Hydroknit Wiper in White (Pack of 50)
X80 12-1/2 x 12 in. Hydroknit Wiper in White (Pack of 50)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 50 Sheets/Pack; 4 Packs of WypAll® PowerClean™ X80 Heavy Duty Cloths/Case; 200 Sheets/Case; White; Quarterfold; Extended Use Towels
- These durable wipes absorb more water and oil then textile shop rags and stay strong.
- 3x less lint vs. rental shop towels.
- Great for cleaning abrasive surfaces, machine and tool part wiping and absorbing industrial size spills.
- These wipes provide a fresh, clean and consistent sheet every time.
Specifications
- Application:
- Cleaning Grease, Cleaning Rough Surfaces, Grime and Oil, Heavy Industrial Tasks, Solvent Wiping
- Collection:
- X80
- Color Finish Name:
- White
- Depth:
- 11-1/8
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13-2/5
- Material:
- Plastic, Cellulose
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 40
- Product Type:
- Wiper
- Width:
- 12-1/2