12-1/2 x 13-2/5 in. Hydroknit Wiper in Blue
X80 12-1/2 x 13-2/5 in. Hydroknit Wiper in Blue
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 475 Sheets/Roll; 1 Roll of WypAll® PowerClean™ X80 Heavy Duty Cloths/Case; 475 Sheets/Case; Blue; Jumbo Roll; Extended Use Towels
- These durable wipes absorb more water and oil then textile shop rags and stay strong.
- 3x less lint vs. rental shop towels.
- Great for cleaning abrasive surfaces, machine and tool part wiping and absorbing industrial size spills.
- These wipes provide a fresh, clean and consistent sheet every time.
Documents
Specifications
- Application:
- Cleaning, Wiping
- Collection:
- X80
- Color Finish Name:
- Blue
- Depth:
- 12-3/5
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-2/5
- Length:
- 11-3/5
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 1
- Pad Size:
- 12-2/5
- Product Type:
- Shop Towel
- Size:
- 12-2/5 in x 12-1/5 in
- UPC:
- 036000410433
- Width:
- 13-2/5