12-1/2 x 13-2/5 in. Hydroknit Wiper in Red (Roll of 475)

You last purchased this on
 
WypAll®

X80 12-1/2 x 13-2/5 in. Hydroknit Wiper in Red (Roll of 475)

This product requires certification to purchase.
Brand image
You last purchased this on
 
WypAll®

X80 12-1/2 x 13-2/5 in. Hydroknit Wiper in Red (Roll of 475)

  • Fast #
  • Part #KIM41055CA
  • Item #8116695
  • Manufacturer Part #41055
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Proprietary HydroKnit technology is fast absorbing to wick away moisture
  • Durable wipes absorb more water and oil than textile shop rags and stay strong for superior performance
  • This red jumbo roll contains 475 WypAll X80 Extended Use Cloths sheets (each is 12.5" x 13.4")
  • Pound for pound, these towels absorb more water and oil than any other
  • These wipes are fresh and clean every time and are a safer alternative to laundered rental shop towels or cloth rags (which can harbor dangerous chemicals like lead, even after washing, according to a 2013 Gradient study)
  • Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents
  • Requires Certification

Specifications

Application:
General Purpose, Heavy Duty, Solvent Wiping
Collection:
X80
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
10-4/5 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
12-2/5 in
Length:
11-3/5 in
Material:
Cellulose, Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 1
Pad Size:
12-2/5 in
Product Type:
Shop Towel
Size:
12-2/5 in x 12-1/5 in
Width:
13-2/5 in