12 x 23-2/5 in. Foodservice Towel in White
X80 12 x 23-2/5 in. Foodservice Towel in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 150 Sheets/Box; 1 Box of WypAll® CriticalClean™ Ultra Duty Foodservice Cloths/Case; 150 Sheets/Case; Premium Quarterfold; White; with Anti-Microbial Treatment
- Each foodservice towel measures 12” x 23.4” (unfolded)
- Features an antimicrobial Treatment, which inhibits the growth of odor-causing bacteria
- Durable, absorbent cloths that stay strong for cleaning and sanitizing
- NSF & FSC Certified; Cleans residue that rags leave behind
Specifications
- Application:
- General Purpose, Foodservice
- Collection:
- X80
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-5/7 in
- Length:
- 23-2/5 in
- Material:
- Thermoplastic
- Material Type:
- Polypropylene
- Product Type:
- Foodservice Towel
- Width:
- 12 in