Brag Box Wipes in White (Box of 152)
X80 Brag Box Wipes in White (Box of 152)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 154-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 160 Sheets/Pack; 1 Pack of WypAll® PowerClean™ X80 Heavy Duty Cloths/Case; 160 Sheets/Case; White; Brag Box; Extended Use Towels
- WypAll® Power Clean X80 Heavy Duty Cloths are durable wipes absorb more water and oil than textile shop rags and stay strong for superior performance
- Each industrial cloth measures 11.1" x 16.8" and cleans oil, dirt, grime and solvents; the Brag Box is designed for easy one-at-a-time dispensing
- Proprietary HydroKnit technology is fast absorbing to wick away moisture
- Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents
Specifications
- Application:
- Heavy Industrial Tasks, Cleaning Grease, Grime and Oil, Solvent Wiping, Cleaning Rough Surfaces
- Collection:
- X80
- Color Finish Name:
- White
- Depth:
- 10
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 16-4/5
- Material:
- Plastic, Cellulose
- Material Type:
- Polypropylene
- Package Quantity:
- Box of 152
- Product Type:
- Box Wipes
- UPC:
- 036000410440
- Width:
- 12-1/2