13-2/5 in. Jumbo Wipes Roll in White (450 per Roll)
X90 13-2/5 in. Jumbo Wipes Roll in White (450 per Roll)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 450 Sheets/Roll; 1 Roll of WypAll® PowerClean™ X90 Ultra Duty Cloths/Case; 450 Sheets/Case; Blue; Jumbo Roll; Extended Use Towels
- WypAll® Power Clean X90 Ultra Duty Cloths are low lint and low extractable (the compounds and contaminants that could wash out onto a surface), for clean solvent wiping
- Reduce your solvent spend: These heavy duty towels have excellent fluid reservoir capacity (for absorbing and delivering fluids); they release 90% of the solvents they absorb, outperforming rags
- Use wet or dry: These ultra-soft, wipes are ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings
- The Blue Denim color gives you the assurance of zero dye bleed, because dyes aren't used in the manufacturing of these bulk disposable cleaning cloths
Specifications
- Application:
- Cleaning Grease, Cleaning Rough Surfaces, Grime and Oil, Heavy Industrial Tasks, Solvent Wiping
- Collection:
- X90
- Color Finish Name:
- White
- Depth:
- 13-1/10 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 13-2/5 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Roll of 450
- Product Type:
- Wiper
- UPC:
- 036000128895
- Width:
- 11-1/10 in