This product requires certification to purchase.

4 x 3/8 in. Plier

Xcelite

4 x 3/8 in. Plier

  • Fast #
  • Part #XL4V
  • Item #776600
  • Manufacturer Part #L4V
5 out of 5 Customer Rating
Xcelite

4 x 3/8 in. Plier

  • Fast #
  • Part #XL4V
  • Item #776600
  • Manufacturer Part #L4V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Jaw Capacity (in):
3/8 in
Length:
4 in
Number of Tools Included:
1
Thickness:
0.281 in
Tool Type:
Needle Nose Pliers
UPC:
043127085482