1/2 in. CS SS 150# Flange FK Ball Valve FS LL
1/2 in. CS SS 150# Flange FK Ball Valve FS LL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Three independent stem seals offer superior fugitive emissions control, certified to the following standards: EPA Metohd-21, ISO-15848, and TA-Luft according to VDI 2440
- Self-relieving seats permit relief of excess pressure to protect the integrity of the valve while maintaining bi-directional operation
- Patented SX ball-stem design provides high maximum stem torque capability and built-in side load resistance for extended valve life under severe conditions including thermal-cycling
- Dual material spiral wound body gasket, including a PTFE chemically inert inner seal and a secondary graphite outer seal, is supplied as standard
Documents
Specifications
- Type:
- XK21F266GAP16LD