This product requires certification to purchase.

1-1/2 in. Ductile Iron Full Port Flanged 150# Ball Valve

XOMOX

1-1/2 in. Ductile Iron Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB12A1P628P16HCJ
  • Item #4414407
  • Manufacturer Part #LB12A1P6P16HC
3.1 out of 5 Customer Rating
Brand image
XOMOX

1-1/2 in. Ductile Iron Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB12A1P628P16HCJ
  • Item #4414407
  • Manufacturer Part #LB12A1P6P16HC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • XOMOX® XLB Lined Ball Valves offer economical solutions for the vast majority of chemical applications while maintaining the highest possible degree of performance in terms of in-line leakage and fugitive emissions
  • The lower torque of XLB lined ball valve designs permits use of smaller actuators, allowing cost reductions and creating space saving opportunities
  • Innovative "pressure assisted" SX seal device provides the highest protection from fugitive emissions
  • The XLB dynamic body joint design retains pressure boundary during thermal cycles
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
IAPMO Listed:
No
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
No
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Type:
Ball Valve