This product requires certification to purchase.

1 in. Flanged Ductile Iron 150# Sleeved Plug Valve Bolt

XOMOX

1 in. Flanged Ductile Iron 150# Sleeved Plug Valve Bolt

  • Fast #
  • Part #X06710P1WYA20G
  • Item #7505577
  • Manufacturer Part #067-1-0-P1-WY-A20 1
3.3 out of 5 Customer Rating
Brand image
XOMOX

1 in. Flanged Ductile Iron 150# Sleeved Plug Valve Bolt

  • Fast #
  • Part #X06710P1WYA20G
  • Item #7505577
  • Manufacturer Part #067-1-0-P1-WY-A20 1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Length:
5 in
Material:
Ductile Iron
Pressure Class:
150#
Valve Size:
1 in
Valve Type:
Plug Valve